Beli chain block 2 ton di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tyrone HSC Chain Block 2Ton (Katrol Rantai / Kerekan Rantai)atribut:
- Capacity: 2 Ton
- ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)Deskripsi:Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
- Teson Chain Block 2 Ton (Katrol Rantai / Kerekan Rantai)atribut:
- Capacity (t): 2
- Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)Deskripsi:Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.atribut:
- Manufacturer's Testload: 150%xsafety working load
- KRISBOW Heavy Duty Lever Block (Katrol Tuas Rantai / Tuas Kerekan Rantai)Deskripsi:Heavy Duty Lever Block 0.75ton x 2.5m adalah alat pengangkat manual dengan komponen pulley, roda gerigi/gear, rantai, level block dan hook. Kelebihan alat ini adalah bentuknya yang kecil dan sering dipergunakan untuk pengangkatan rendah dan juga dapat dengan hand overhead crane, fixed hoist crane dengan rel tunggal kecil. Panjang rantai dari alat ini dapat diatur dan disesuaikan dengan tinggi pengangkatan yang diharapkan. Lever block ini mempunyai kapasitas 0.75ton x 2.5m. Lever block sering digunakan di industri, pabrik atau bengkel.atribut:
- Material: Steel
- Type: Lever Block
- Item: Lever Block
- Lift Height (m): 2.5
- Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)Deskripsi:Manual Chain Block KII with maximum working load 10 Ton, 1 set with chainatribut:
- Standard Lift (m): 3.5
- Manufacturer's Testload: 125% x max. working load
- Headroom: 775
- Hand effort to lift full working load (kgf): 52.5
- Diameter x pitch (mm): 9 x 27
- Maximum Working Load (t): 10
- Tyrone HSC Chain Block 1Ton (Katrol Rantai / Kerekan Rantai)atribut:
- Capacity: 1 Ton
- Tyrone HSC Chain Block 5Ton (Katrol Rantai / Kerekan Rantai)atribut:
- Capacity: 5 Ton
- Milton Chain Block Type HZBatribut:
- Type: HZB
- OLYMPUS Ultrasonic flaw detectorDeskripsi:This is a portable, easy-to-use, high-performance digital ultrasonic flaw detector. Its efficient menu structure and direct access keys make it easy to perform high-quality flaw detection work. It is an easy-to-operate flaw detector with excellent flaw detection performance. It packs many reliable functions into a compact, easy-to-use housing.For various flaw detection tests regardless of location or environment*If on-site delivery explanation is required, a separate delivery explanation fee will be charged. *This specification does not include a transducer, so please prepare one separately. *We do not deliver to private homes (detached houses or apartment buildings).atribut:
- Battery operating time: 15 to 16 hours (lithium ion), 3 hours (alkaline batteries)
- Connector: [Search device] BNC or large LEMO
- Display: Full VGA (640 x 480 pixels), translucent color LCD
- External Memory: 2GB microSD card
- Height (mm): 167
- Internal Memory: Built-in memory 100000ID
- Length (mm): 70
- Mass (kg): 1.68 (including optional lithium-ion battery)
- Power Input (V): AC main 100VAC-120VAC, 200VAC-240VAC, 50Hz-60Hz
- Set Contents: Battery (1), carrying case, AC battery charger
- Trusco Part No.: 773-6525
- Width (mm): 236
- POWERTEC Chain Block 2T (Katrol Rantai / Kerekan Rantai)atribut:
- Capacity (t): 2
- Load Chain (mm): Ø 8
- Columns Chain Fall: 1
- Test Load (t): 3
- Tyrone HSC Chain Block 3Ton (Katrol Rantai / Kerekan Rantai)atribut:
- Capacity (t): 3
- AMEKO HSC Chain Block (Katrol Rantai / Kerekan Rantai)Deskripsi:The HS Series Chain Block is portable lifting device easily operated by hand. it can be attacthed to a trolley of any type as a travelling chain block.It is suitable to monorail overhead conveying system,hand travelling crane and jib crane1. The left and right plates are equipped with integral bearings, and the lifting sprockets are matched in the form of integral bearings,which are flexible in operation and lighter in hand pull.2. The internal gear transmission parts are all made of 20CrMnTi alloy steel an strict carburizing heat treatment process.3. Equipped with 2 integral guide wheels, the guide chain is smooth,with good stability and high strength.4. Use high strength T8 European standard lifting chain.
- LAKONI IGBT Technology MMA Inverter Welding Machine (Mesin Las)Deskripsi:Mesin las inverter MMA 120A teknologi IGBT dilengkapi dengan tang las, massa, sikat las, topeng/Kedok Las.atribut:
- Type: Basic 123 ix
- Capacity (A): 20-120 (1.6mm - 4mm)
- Power (W): 450
- Current: 2 + ( 220 V )
- Welding Wire Diameter (mm): 1.6-4
Daftar Harga chain block 2 ton Terbaru October 2026
| Elephant Chain Block (Katrol Rantai / Kerekan Rantai) | Rp2.699.900 |
| TEKIRO Chain Block (Katrol Rantai / Kerekan Rantai) | Rp1.299.900 |
| Tyrone HSC Chain Block 2Ton (Katrol Rantai / Kerekan Rantai) | Rp2.399.900 |
| KRISBOW Heavy Duty Chain Block (Katrol Rantai / Kerekan Rantai) | Rp1.399.900 |
| ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai) | Rp959.900 |
| ULTRA Hoist Lever Block (Katrol Tuas Rantai / Tuas Kerekan Rantai) | Rp1.199.900 |
| Teson Chain Block 2 Ton (Katrol Rantai / Kerekan Rantai) | Rp2.099.900 |
| Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai) | Rp2.899.900 |
| KRISBOW Heavy Duty Lever Block (Katrol Tuas Rantai / Tuas Kerekan Rantai) | Rp2.299.900 |
| Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai) | Rp30.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/r9P108182981-1.jpg)
/bnP111254419-2.jpg)
/P102265918-1.jpg)
/cxP103951465-6.jpg)
/66P103459222-2.jpg)
/mdP104969805-2.jpg)
/qtP107886965-1.jpg)
/doP101002492-2.jpg)
/e4P103951508-5.jpg)
/P101002493-1.jpg)
/P102265901-1.jpg)
/P102265932-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Tipe%20Cover/Kedok%20Las%20Pasang/ALDO%20Welding%20Head%20Mask%20(Kedok%20Las)/qxP107110969-1.jpg)
/25P110200077-1.jpg)

/eaP107570514-1.jpg)
/ppP102265925-2.jpg)
/h3P109075615-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LAKONI%20IGBT%20Technology%20MMA%20Inverter%20Welding%20Machine%20(Mesin%20Las)/chP105601449-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)